missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Brand:  Axygen FXF-180-R-S

UNSPSC : 41121608

Code : 68

Additional Details : Weight : 9.93000kg

 View more versions of this product

Product Code. 13187444

  • £480.27 / Pack of 4800


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications

Specifications

Filtered Robotic Tip
Sterile
Blue
Filter
Polypropylene
96 Tips/Rack
Beckman™ Coulter™ Biomek™ FX, Biomek™ NX, Biomek™ 3000 and Multimek™ AP-96 head, SPAN-8 and MP200 head
165μL
Clear
Yes
Round
Rack
DNase, RNase, pyrogen free
Documentation