missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Biomek™ FX/NX Aerosol Barrier Filtered Robotic Tips

Brand:  Axygen FXF-200-R-S

Code : 68

Additional Details : Weight : 9.93000kg

 View more versions of this product

Product Code. 10312440

  • £457.42 / Pack of 4800


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Non-spill design
  • Gray with dark gray overmold
  • Disconnect under pressure with no spills
  • Color coding
  • Instant visual differentiation of media lines
  • Glass-filled polypropylene
  • Durable and compatible with many chemicals
  • Pressure: Vacuum to 120psi (8.3 bar)
  • Valve spring: Stainless steel material (Grade 316)
  • Main components and valves: Glass-filled polypropylene
  • Thumb latch: Glass-filled polypropylene
  • Lubricants: Krytox™ PFPE (inert)
  • Tubing Size: 3.2 to 9.5mm (0.125 to 0.375 in.)
Specifications

Specifications

Rack
Beckman Coulter™ Biomek™ FXþBeckman Coulter™ Biomek™ NXþBeckman Coulter™ Biomek™ 3000þBeckman Coulter™ Multimek™ AP96þBeckman Coulter™ Multimek™ SPAN-8þBeckman Coulter™ Multimek™ MP20þBeckman Coulter™ Multimek™ MP200
Automation
Filtered
Clear
Yes
PP (Polypropylene)
Beckman Coulter™ Biomek™ FX, Beckman Coulter™ Biomek™ NX, Beckman Coulter™ Biomek™ 3000, Beckman Coulter™ Multimek™ AP96, Beckman Coulter™ Multimek™ SPAN-8, Beckman Coulter™ Multimek™ MP20, Beckman Coulter™ Multimek™ MP200
96 Tips/Rack
Rack
200μL
Sterile
Blue
Round
DNase, RNase, and Pyrogen free
Videos
Documentation