missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for STAR, STARlet,STARplus and Nimbus™ Conductive Black, Liquid Level Sensing
Compatible with original equipment manufacturers' tips
Brand: Axygen™ HT-1000-CBK-HTRS5
Code : NEW
Additional Details : Weight : 3.90000kg
Description
- Tip format: 96 tip
- Tip volume range: 10 μL to 1,000 μL
- Tip material: Conductive black or clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible head: 8-channel, 96-probe
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
1000 μL | |
Sterile | |
DNase, RNase Free | |
Round | |
Polypropylene |
Non-Filtered | |
Black | |
Rack, 96 | |
Hamilton MICROLAB STAR, Hamilton MICROLAB STARlet, Hamilton MICROLAB STARplus, Hamilton MICROLAB Nimbus |