missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Beckman Coulter™ 200μL, Clear, Wide Bore, Filtered, Sterile
Compatible with the original equipment manufacturers' tips
Brand: Axygen™ FXF-205-WB-R-S
Additional Details : Weight : 9.40000kg
Description
- Tip format: 96 tip
- Tip volume range: 5 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: AP-96, MP20, MP200
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
Wide Bore | |
Filtered | |
Clear | |
Optimized for automation | |
Automation, Wide Bore | |
50 Racks/Cs. | |
Polypropylene |
200 μL | |
Sterile | |
DNase, RNase Free | |
Rack | |
SBS Rack | |
Beckman Coulter Biomek FX, Beckman Coulter Biomek NX, Beckman Coulter Biomek 3000, Beckman Coulter Multimek AP96, Beckman Coulter Multimek SPAN-8, Beckman Coulter Multimek MP200 |