Learn More
Axygen™ Aerosol Filter Tips, Sterile
Prevent cross-contamination with robotic barrier tips. Axygen™ Aerosol Filter Tips, Sterile are e-beam irradiated to prevent product degradation and are free of leachable additives. Available in a wide variety of tip styles.
Brand: Axygen™ TF-50-L-R-S
66.91 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : A0
Additional Details : Weight : 1.50000kg
Description
- Technologically advanced filter barrier pipette tips
- Ideal for DNA amplification and microbiological applications where trace contamination can invalidate results
- Filter allows free passage of air while preventing cross-contamination by blocking the passage of aerosols or liquids
- Nonpyrogenic, clear polyethylene filters are free from DNA inhibitors and leachable additives
- Every filter is inserted into the tip robotically to ensure freedom from nuclease contamination
- Packaged in sealed-bottom racks with lids to prevent contamination
- Wide variety of tip styles available in a range of packaging quantities:
- Maxymum Recovery™ technology provides excellent accuracy and prevents wastage of precious samples
- Wide bore tips are ideal for pipetting viscous materials, genomic DNA or delicate cell cultures
Specifications
0.5 to 50 μL | |
Sterile | |
DNase, RNase, and Pyrogen Free | |
Maxymum Recovery | |
Polypropylene |
Filtered | |
Clear | |
Rack | |
Thermo Scientific™ Finnpipette™ |