Learn More
Axygen™ Aerosol Filter Tips, Sterile
Prevent cross-contamination with robotic barrier tips. Axygen™ Aerosol Filter Tips, Sterile are e-beam irradiated to prevent product degradation, comply with USP 3127 (Heavy Metal Contamination) and are free of leachable additives. Available in a wide variety of tip styles.
Brand: Axygen™ TF-350-L-R-S
Code : A0
Additional Details : Weight : 1.47600kg
Description
Technologically advanced filter barrier pipette tips- Ideal for DNA amplification and microbiological applications where trace contamination can invalidate results
- Filter allows free passage of air while preventing cross-contamination by blocking the passage of aerosols or liquids
- Nonpyrogenic, clear polyethylene filters are free from DNA inhibitors and leachable additives
- Every filter is inserted into the tip robotically to ensure freedom from nuclease contamination
- Packaged in sealed-bottom racks with lids to prevent contamination
- Wide variety of tip styles available in a range of packaging quantities:
- Maxymum Recovery™ technology provides excellent accuracy and prevents wastage of precious samples
- Wide bore tips are ideal for pipetting viscous materials, genomic DNA or delicate cell cultures
- Other options include: universal fit, matrix and Eppendorf style
Specifications
1 to 300 μL | |
Sterile | |
PP (Polypropylene) | |
DNase, RNase, and Pyrogen Free | |
Maxymum Recovery |
Filtered | |
Clear | |
USP 3127 | |
Rack |