missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates
Constructed with ultra-thin and consistent wall thickness to allow precise thermal transfer for optimum results. Axygen™ 96-well PCR Microplates are the ideal option for use in PCR thermal transfer and Real-Time PCR applications.
Brand: Axygen™ PCR-96-MB-C
Code : A0
Additional Details : Weight : 1.36000kg
Description
Axygen™ 96 well elevated skirt PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.Specifications
No Barcode | |
Standard | |
8 x 12 | |
Megabace Sequencer | |
Polypropylene | |
96 | |
Round | |
50/Cs. |
RNase-, DNase-free | |
Without Lid | |
Clear | |
Unskirted | |
200 μL | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
10/Pk. |