Learn More
Axygen™ 96-Well Half-Skirt PCR Microplates
Half-skirt amplification plate with single notch
Brand: Axygen™ PCR-96M2-HS-W
Code : 68
Additional Details : Weight : 1.45000kg
Description
PCR™ products specifically designed for use within PCR thermal transfer and real time PCR applications. A variety of colors are offered to help organize multi-step PCR processes.
- 96-well PCR half-skirt amplification plate with a single notch
- Working volume is 300μL
- Available in a variety of colors
- Sold 10 plates/unit; 5 units/Cs.
Specifications
RNase, DNase-free | |
8 x 12 | |
Polypropylene | |
Non-sterile | |
PCR thermal transfer, RT-PCR applications | |
Clear |
Standard | |
White | |
96 | |
Round | |
50/Cs. |