Learn More
Axygen™ 8-Strip PCR Tubes, 0.2 mL
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to prevent sample loss or without caps.
Brand: Axygen™ PCR-0208-Y
Code : A0
Additional Details : Weight : 0.18000kg
Description
Available in a variety of colors for easy sample identification. Axygen™ 8-Strip PCR Tubes, 0.2mL are constructed of sturdy polypropylene. Each non-sterile, conical tube features thin and consistent wall thickness. Sold with flat or domed caps to pr
- PCR tubes strips designed to fit a wide variety of thermal cyclers
- Ultra-thin and consistent wall thickness allows precise thermal transfer
- Domed or flat insertion caps ensure a tight fit that prevents sample evaporation
- Certified RNase-/DNase-free and nonpyrogenic
- Manufactured with 99.9% pure virgin polypropylene
- Available in a variety of colors for easy sample identification
Specifications
4000 x g | |
Polypropylene | |
Thin Wall 8-Strip PCR Tube | |
Yellow | |
125/Pk., 1250/Cs. | |
Strip | |
Conical |
Sold Separately | |
Non-sterile | |
RNase, DNase, pyrogen-free | |
0.2 mL | |
Polypropylene | |
Thermal cyclers for thermal transfer applications |