Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 and Bravo, 70 μL
Compatible with automated liquid handling systems. Axygen™ Automation Tips for Agilent™/Velocity11 and Bravo, 70μL are non-filtered pipette tips in 384-well racks. Constructed of clear polypropyle under strict controls to ensure quality. Options include sterile, non-sterile and double labeled tips.
Brand: Axygen™ VT-384-70UL-R-S
Code : A0
Additional Details : Weight : 2.00000kg
Description
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Certified RNase-/DNase-free and nonpyrogenic
- 384-well racks of non-filtered pipette 70μL tips
- Compatible with Agilent™/Velocity VPrep™ and Bravo 384ST, 96ST and 16ST head
- Case includes 50 racks (19,200 tips).
Specifications
70 μL | |
Sterile | |
DNase, RNase Free | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |
Non-Filtered | |
Clear | |
Non-pyrogenic | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |