missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 and Bravo, 70 μL
Compatible with automated liquid handling systems. Axygen™ Automation Tips for Agilent™/Velocity11 and Bravo, 70μL are non-filtered pipette tips in 384-well racks. Constructed of clear polypropyle under strict controls to ensure quality. Options include sterile, non-sterile and double labeled tips.
£622.24 - £4090.00
Specifications
Volume (Metric) | 70 μL |
---|---|
Filtered | Non-Filtered |
Color | Clear |
Clean Claims | DNase, RNase Free |
For Use With (Application) | Non-pyrogenic |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
12746669
|
Axygen™
VT-384-70UL-R-S |
Sterile |
£4090.00
Pack of 19200 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
10210310
|
Axygen™
VT-384-70UL-R |
Non-sterile |
£3740.00
Pack of 19200 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
12551278
|
Axygen™
VT-384-70UL-R-SDL |
Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10480320
|
Axygen™
VT-384-70UL-R-SDL |
Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12541278
|
Axygen™
VT-384-70UL-R-S |
Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12531278
|
Axygen™
VT-384-70UL-R |
Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Manufactured to stringent specifications under strict process controls
- Assembled via automation to ensure consistent performance and quality
- Certified RNase-/DNase-free and nonpyrogenic
- 384-well racks of non-filtered pipette 70μL tips
- Compatible with Agilent™/Velocity VPrep™ and Bravo 384ST, 96ST and 16ST head
- Case includes 50 racks (19,200 tips).
Specifications
70 μL | |
Clear | |
Non-pyrogenic | |
Automation, Round | |
Polypropylene |
Non-Filtered | |
DNase, RNase Free | |
Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |