missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 384-well Skirted PCR Microplates
RNase-/DNase-free
Brand: Axygen™ PCR-384-C
Code : 68
Additional Details : Weight : 1.18000kg
Description
Axygen™ 384 well skirted PCR microplate, clear, is designed to fit standard 384 well blocks. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Automation friendly full skirt design can be sealed with Axymat or sealing film.Specifications
No Barcode | |
Standard | |
16 x 24 | |
Polypropylene | |
40 μL | |
Round | |
Double notch | |
10/Pk. |
RNase, DNase-free | |
Without Lid | |
Clear | |
384 | |
Non-sterile | |
PCR | |
50/Cs. |