Learn More
Axygen™ 300 μL Universal Pipetter Tips
Fine-point tips fits popular brands of pipettes
Brand: Axygen™ T-350-C-R-S
Code : 68
Additional Details : Weight : 8.16000kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Nonpyrogenic
- Fine-Point
Order Info
Bulk: 1000 tips/pack, 240 packs/case
Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Specifications
1 to 300 μL | |
Clear | |
Rack | |
Universal Fit |
Sterile | |
DNase, RNase, ATP, and Endotoxin Free | |
MicroPoint, Universal | |
Polypropylene |