missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 30 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format
For use with Agilent/Velocity11 automation systems
£622.24 - £4090.00
Specifications
Filtered | Non-Filtered |
---|---|
Color | Clear |
For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
Format | Rack |
Tip Style | Automation, Round |
Product Code | Brand | Clean Claims | Sterility | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Clean Claims | Sterility | Tip Style | Price | Quantity & Availability | |||
10585180
|
Axygen™
VT-384-31UL-R-S |
DNase, Rnase Free | Sterile | Automation, Round |
£4090.00
Pack of 19200 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10679580
|
Axygen™
VT-384-31UL-R |
DNase, Rnase Free | Non-sterile | Automation, Round |
£3740.00
Pack of 19200 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||
12591268
|
Axygen™
VT-384-31UL-R-SDL |
DNase, RNase, ATP, and Endotoxin Free | Non-sterile | Automation, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10844211
|
Axygen™
VT-384-31UL-R-SDL |
DNase, RNase, ATP, and Endotoxin Free | Non-sterile | Automation, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12571268
|
Axygen™
VT-384-31UL-R |
DNase, Rnase Free | Non-sterile | Automation, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12581268
|
Axygen™
VT-384-31UL-R-S |
DNase, Rnase Free | Sterile | Automation, Round |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Certified RNase-/DNase-free and nonpyrogenic
- Nonpyrogenic
- Non-filtered
- Available in nonsterile or sterile
Specifications
Non-Filtered | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
Polypropylene |
Clear | |
Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |