missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 250 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 96 Tip Format
For use with Agilent/Velocity11 automation systems
Brand: Axygen™ VT-250-L-R
Code : 68
Additional Details : Weight : 10.00000kg
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Maxymum Recovery™ improves accuracy and precision while reducing sample loss
- Certified RNase-/DNase-free and nonpyrogenic
- Nonpyrogenic
- Available in nonsterile or sterile
Specifications
250 μL | |
Non-sterile | |
ANSI | |
Maxymum Recovery™, non-pyrogenic, used for stringent specifications under strict process controls | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 8LT, Agilent/Velocity VPrep 96LT, Agilent Bravo 96LT |
Non-Filtered | |
Clear | |
DNase, Rnase Free | |
Maxymum Recovery™, non-pyrogenic | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |