missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Maxymum Recovery™ 200 μL Universal Pipetter Tips: 200 μL, Beveled
Designed to fit a wide variety of single and multi-channel pipettes
Brand: Axygen™ T-200-C-L-R
Code : A0
Additional Details : Weight : 1.26000kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, Eppendorf-style, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.Specifications
1 to 200 μL | |
Clear | |
PP (Polypropylene) | |
Universal Fit Pipettor | |
Rack | |
Hinged rack; 960/Pk, 4800/Cs |
Non-sterile | |
Autoclavable | |
DNase, RNase, DNA, and PCR inhibitor Free | |
Universal Fit Pipettor | |
Beveled, Low Retention, Universal |