missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 20 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 96 Tip Format
For use with Agilent/Velocity11 automation systems
£55.93 - £560.00
Specifications
Volume (Metric) | 20 μL |
---|---|
Color | Clear |
Certifications/Compliance | ANSI |
Clean Claims | DNase, Rnase Free |
For Use With (Application) | Non-pyrogenic, used for stringent specifications under strict process controls |
Product Code | Brand | Sterility | Filtered | Features | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Filtered | Features | Price | Quantity & Availability | |||
10724362
|
Axygen™
VT-20-R |
Non-sterile | Non-Filtered | w/out Bottom Label |
£336.00
Pack of 4800 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||
12796759
|
Axygen™
VTF-20-R-S |
Sterile | Filtered | w/out Bottom Label |
£560.00
Pack of 4800 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
12535577
|
Axygen™
VTF-20-R-S |
Sterile | Filtered | w/out Bottom Label |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12595557
|
Axygen™
VT-20-R |
Non-sterile | Non-Filtered | w/out Bottom Label |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- RNase-/DNase-free
- Nonpyrogenic
- Available in nonsterile or sterile
Specifications
20 μL | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 8LT, Agilent/Velocity VPrep 96LT, Agilent Bravo 96LT |
Clear | |
DNase, Rnase Free | |
w/out Bottom Label | |
Automation, Round | |
50 Racks/Cs. |