missing translation for 'onlineSavingsMsg'
Learn More

Axygen 2.0mL Self-Standing Screw Cap Tubes

Features chemical resistant O-rings

Brand:  Axygen SCT-200-SS-R

Code : 68

Additional Details : Weight : 8.62000kg

 View more versions of this product

Product Code. 12729588

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

RNase, DNase, pyrogen-free
Polypropylene
1.5mL
20000xG
Non-looped
O-ring
Red
Screw
Polypropylene
No
No
Conical
Videos