missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ 2.0 mL Self-Standing Screw Cap Tubes

Features chemical resistant O-rings

Brand:  Axygen™ SCT-200-SS-G

Code : A0

Additional Details : Weight : 0.96300kg

 View more versions of this product

Product Code. 11304195

  • £147.00 / Pack of 500
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.

  • Available as presterilized and nonsterile
  • Nonsterile cap tubes have unattached, non-looped caps with O-rings
  • Presterilized cap tubes have non-looped caps attached with O-rings
  • Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
  • Maxymum Recovery™ screw cap tubes available as special order
  • Caps available in range of colors for easy sample identification

Specifications

Specifications

20,000 x g
Green
1.5 mL
Non-looped
Non-sterile
Screw Cap
RNase, DNase, pyrogen-free
Polypropylene
Polypropylene
O-ring
No
Conical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers