missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 12-Strip PCR Tubes
Manufactured from 99.9% pure virgin polypropylene
Brand: Axygen™ PCR-0212-C
72.09 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : A0
Additional Details : Weight : 0.15750kg
Description
Axygen™ 0.2 mL thin-wall 12 strip PCR tubes, available in an assortment of colors are designed to fit a wide variety of thermal cyclers. Ultra-thin and consistent wall thickness allows precise thermal transfer, even insertion cap ensures a tight fit to prevent evaporation.- RNase-/DNase-free
- Non-pyrogenic
- Non-sterile
- Manufactured with 99.9% pure virgin polypropylene
Specifications
RNase, DNase-free | |
0.2 mL | |
Polypropylene | |
Conical | |
Polypropylene | |
Strip |
Clear | |
800 | |
Thermal cyclers for thermal transfer applications | |
Non-sterile | |
4000 x g | |
Thin Wall 12-Strip PCR Tube Only |