Learn More
Axygen™ 10μL Microvolume Filter Tips
Axygen Universal Tips designed to fit a wide variety of single and multi-channel pipettes, compatible with most popular brands of pipettes. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
Brand: Axygen™ T-300-R
57.88 GBP valid until 2024-12-31
Use promo code "23272" to get your promotional price.
Code : A0
Additional Details : Weight : 0.95040kg
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Microvolume
- Maxymum Recovery technology for ultra-low retention
Specifications
0.5 to 10 μL | |
Non-sterile | |
USP 3127 | |
Allows recovery of costly samples with improved precision and accuracy | |
MicroPoint | |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 |
Filtered | |
Clear | |
DNase, Rnase Free | |
Rack | |
96 Tips/Rack, 10 Racks/Pk, 5 Packs/Cs | |
Polypropylene |