Learn More
Axygen™ 10 μL Automation Tips for Agilent™/Velocity 11 VPrep™ and Bravo, 384 Tip Format
For use with Agilent™/Velocity11 automation systems
Brand: Axygen™ VT-384-10UL-R
Code : A0
Additional Details : Weight : 10.90000kg
Description
Tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
- Clear polypropylene
- Certified RNase-/DNase-free and nonpyrogenic
- Nonpyrogenic
- Maxymum Recovery™ technology for ultra-low retention
- Available in nonsterile or sterile
Order Info
10 Racks/Pack, 5 Packs/Case
Specifications
10 μL | |
Non-sterile | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |
Non-Filtered | |
Clear | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |