missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1.5 mL Self-Standing Screw Cap Tubes
Features O-ring manufactured from material that is resistant to many commonly-used laboratory chemicals
Brand: Axygen™ SCT-150-SS-A
Code : A0
Additional Details : Weight : 8.20000kg
Description
For collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Pre-sterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
20,000 x g | |
Assorted | |
1.5 mL | |
Non-looped | |
Bag | |
No | |
Conical |
RNase, DNase, pyrogen-free | |
Polypropylene | |
Polypropylene | |
O-ring | |
Non-sterile | |
Screw Cap |