missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1.5mL Self-Standing Screw Cap Tubes
Features O-ring manufactured from material that is resistant to many commonly-used laboratory chemicals
Brand: Axygen SCT-150-SS-B
Code : A0
Additional Details : Weight : 8.62000kg
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
1.5mL | |
20000xG | |
Non-looped | |
O-ring |
Blue | |
Screw | |
Polypropylene | |
No | |
No | |
Conical |