Learn More
Axygen 1.5mL Conical Screw Cap Tubes
With chemical-resistant O-ring
Brand: Axygen SCT-150-C
Code : 68
Additional Details : Weight : 7.26000kg
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
1.5mL | |
20000xG | |
Non-looped | |
O-ring |
Clear | |
Screw | |
Polypropylene | |
No | |
No | |
Conical |