missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 0.5 mL Self Standing Screw Cap Tubes
Features O-ring manufactured for resistant to many commonly-used laboratory chemicals
Brand: Axygen™ SCT-050-SS-GR-S
Code : 68
Additional Details : Weight : 8.51000kg
Description
For a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile tubes
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order items for assorted tubes
- Wide range of colored tubes for easy sample identification
Specifications
20,000 x g | |
Gray | |
0.5 mL | |
Non-looped | |
Sterile | |
Conical |
RNase, DNase, pyrogen-free | |
Polypropylene | |
Polypropylene | |
O-ring | |
Screw Cap |