missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 0.5mL Conical Screw Cap Tubes: Nonsterile
Features chemical resistant O-ring
Brand: Axygen SCT-050-Y
Code : 68
Additional Details : Weight : 7.30000kg
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
0.5mL | |
20000xG | |
Non-looped | |
O-ring | |
Conical |
Yellow | |
Screw | |
Polypropylene | |
No | |
No | |
500 Tubes and caps/Pk., 8 Pk./Cs. |