missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Autosampler Syringes with 42 mm Cone Tip Fixed Needle, 5 μL
Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42 mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.
£72.80 - £794.00
Specifications
Description | Not gas tight |
---|---|
For Use With (Application) | Gas chromatography |
Length (Metric) | 42 mm |
Product Type | Autosampler Syringe |
Volume (Metric) | 5 μL |
Product Code | Brand | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
10177210
|
SGE™
001804 |
0.47 mm | 26 G |
£394.00
Pack of 6 |
Estimated Shipment: 15-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10300381
|
SGE™
001810 |
0.63 mm | 23 G |
£77.50
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10380421
|
SGE™
001814 |
0.63 mm | 23 G |
£702.00
Pack of 6 |
Estimated Shipment: 09-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10033672
|
SGE™
001821 |
0.63/0.47 mm | 23 to 26 G |
£72.80
Each |
Estimated Shipment: 28-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10759823
|
SGE™
001822 |
0.63/0.47 mm | 23 to 26 G |
£794.00
Pack of 6 |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Not gas tight | |
42 mm | |
5 μL | |
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
Gas chromatography | |
Autosampler Syringe | |
Cone | |
Fixed |