missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for PerkinElmer™, 384-Well
Ideal for Janus™ MiniTrak, PlateTrak™ and Evolution P3. Axygen™ Automation Tips for PerkinElmer™, 384-Well are racks of non-filtered, 30μL robotic pipette tips. Constructed of clear polypropyle to stringent specifications. Available in sterile and non-sterile options.
£308.21 - £3615.00
Product Code | Brand | Sterility | Filtered | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Filtered | Price | Quantity & Availability | ||||
12742906
|
Axygen™
PK-384-R-S |
Sterile | Non-Filtered |
£3615.00
Pack of 19200 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
12732906
|
Axygen™
PK-384-R |
Non-sterile | Non-Filtered |
£3540.00
Pack of 19200 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
||||
11310235
|
Axygen™
PK-50-R |
Sterile | Non-Filtered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11300235
|
Axygen™
PK-384-R |
Non-sterile | Non-Filtered |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Tip format: 96 tip and 384 tip
- Tip volume range: 20 μL to 235 μL
- Tip material: Clear or black polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: MDT-96 P50, MDT-384-30 μL
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Rack: 384 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Compliance
Axygen products are manufactured in a clean, controlled “state of the art” facility and certified RNase-, DNase- and endotoxin-safe
Specifications
30 μL | |
Clear | |
Rack | |
SBS Rack |