Learn More
Buerkle™ Borosilicate Glass Automatic Titrating Burette with Storage Bottle
Use these Burettes for laboratory, electroplating industry, water treatment applications Buerkle™ Borosilicate Glass Automatic Titrating Burettes with Storage Bottle feature precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
Marca: Buerkle™ 9695-1050
66.16 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Dettagli aggiuntivi : Weight : 1.22400kg
Allerta:
Attention! Make sure to pay attention to the “List of Chemical Resistance“!
Descrizione
- Graduation according to Category B (Tolerances according to DIN EN ISO 385)
- Adjusted for Ex
- Burette made of borosilicate glass 3.3
- Resistant to chemicals
- Blue ring graduations
- Left or right hand operation possible
- Sturdy stand
- Precise discharge jet, allowing very fine drops
- Parts in contact with the medium: PE, PP, natural rubber, borosilicate glass
Specifica
50 mL | |
A Universal Aid in The Laboratory, Electroplating Industry, Water Treatment Plants, for Field Analyses | |
Sturdy stand, micro-screw, precise discharge jet | |
Automatic Titrating Buret |
Borosilicate Glass, Polyethylene, Latex | |
92 cm | |
Blue ring | |
DIN EN ISO 385 |