Watson Marlow™ Autoclavable Transparency off-white/opaque ePTFE and Fluoroelastomer Tubing For STA-PURE PFL Pump


Overview
Brand: Watson Marlow™

Manufacturer Part Number: 965.0048.016

305 MM Tubing CHEM-SURE pump for Watson Marlow

UNSPSC: 41105100

Code: 50

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12947994

Quantity Price
1 £ 1225.0 / 305mm
Estimated Shipment
23-03-2017
Add to basket


Description and Specification

Specification

Type Tubing
Max. Temperature (Metric) 80°C
Organic Solvents Yes
Length (Metric) 305mm
Material ePTFE and Fluoroelastomer
Color Transparency off-white/opaque
Autoclavable Yes
For Use With (Equipment) For STA-PURE PFL pump
Diameter (Metric) Inside 4.8mm
Quantity 1Each
Temperature Range (Metric) –20 to 80°C
For Use With (Application) For pharmaceutical, chemical and solvent based processing applications
Thickness 1.6mm
Composition ePTFE and Fluoroelastomer
Max. Pressure 58psi