Learn More
Watson Marlow™ Autoclavable Thermoplastic Elastomer Transfer Tubing For 505Di/L Pumps
Use this tubing for a wide variety of applications. Watson Marlow™ Thermoplastic Tubing is resistant to a wide range of chemicals, offers long tubing life and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.
Brand: Watson Marlow™ 902.0048.024
Code : 50
Additional Details : Weight : 0.01000kg
Description
Marprene is a long life tubing, highly resistant to attack by oxidising agents including ozone, peroxides and hypochlorite. It has high acid/alkali resistance and good resistance to animal and vegetable oils. Autoclavable, Marprene may be steam sterilized at 135°C or cold sterilized by ethylene oxide.Specifications
Transfer Tubing | |
Yes | |
2.4mm | |
4.8mm | |
Yes | |
Thermoplastic Elastomer |
Thermoplastic Elastomer | |
For 505Di/L Pump | |
1Each | |
Yes | |
15m |