missing translation for 'onlineSavingsMsg'
Learn More

Watson Marlow™ Autoclavable Thermoplastic Elastomer Transfer Tubing For 505Di/L Pumps

Use this tubing for a wide variety of applications. Watson Marlow™ Thermoplastic Tubing is resistant to a wide range of chemicals, offers long tubing life and is highly resistant to oxidizing agents such as ozone, peroxides and sodium hypochlorite.

Brand:  Watson Marlow™ 902.0080.024

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12476330

  • £357.50 / 1 roll


Estimated Shipment
12-06-2018
Add to basket

Description

Description

  • Opaque beige tubing
  • Fair spallation
  • Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food
  • Operating temperature -5 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Marprene may be steam sterilized at 135°C or cold sterilized by ethylene oxide.
Specifications

Specifications

Yes
Thermoplastic Elastomer
1500cm
1Each
2.4mm
8mm
Transfer Tubing
For 505Di/L Pump
Acids, Alkalies
Videos
Documentation