missing translation for 'onlineSavingsMsg'
Learn More

Watson Marlow™ Autoclavable Platinum-cured Silicone Pumpsil Tubing For Pumpsil Peristaltic Pump

Use this tubing for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Watson Marlow™ Platinum-cured Silicone Pumpsil Tubing features absolute traceability with laser-etched part number, lot number and use-by-date.

Brand:  Watson Marlow™ 913A080024(15)

UNSPSC : 41105108

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12456300

  • £349.00 / Each


Estimated Shipment
11-10-2017
Add to basket

Description

Description

Pumpsil is manufactured to tighter tolerances of tubing bore plus no negative wall thickness. This eliminates backflow within the pump by ensuring 100% closure of the tube bore during pump nip or occlusion.
  • Fully documented biocompatibility and comprehensive validation pack
  • Color/transparency Translucent
  • Low spallation
  • Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food.
  • ISO 10993-1
  • European Pharmacopoeia 3.1.9
  • Sterilize by Gamma, autoclave or EtO
  • Operating temperature -20 to +80°C
  • Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
  • Marprene may be steam sterilized at 135°C or cold sterilized by ethylene oxide.
Specifications

Specifications

15m
Pumpsil Tubing
14.5psi
For Pumpsil peristaltic pump
1Each
Platinum-cured Silicone
Platinum-cured Silicone
Yes
2.4mm
8mm
Documentation Alternative Products