missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Parker Hannifin™ PFA Union Connector Compression Fitting
Compression fittings are an excellent choice to connect rigid tubing systems, able to withstand higher pressures than barbed fittings.
£51.20 - £271.00
Specifications
Product Type | Compression Fitting |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Packaging Quantity | 1 Each |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Shape | Price | Quantity & Availability | ||||
11846294
|
Cole-Parmer™
MFLX31321-61 |
4mm tubing O.D. | Straight |
£271.00
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
11730379
|
Cole-Parmer™
31321-64 |
6mm tubing O.D. | Straight |
£112.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11715708
|
Cole-Parmer™
31320-22 |
1/4 in. tubing O.D. | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11702029
|
Cole-Parmer™
31320-21 |
1/8 in. tubing O.D. | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725718
|
Cole-Parmer™
31320-23 |
3/8 in. tubing O.D. | Straight |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11896254
|
Cole-Parmer™
31320-26 |
1/4 in. tubing O.D. | Elbow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11896264
|
Cole-Parmer™
31320-31 |
3/8 in. tubing O.D. | T-shape |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11745788
|
Cole-Parmer™
31320-30 |
1/4 in. tubing O.D. | T-shape |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11745698
|
Cole-Parmer™
31320-27 |
3/8 in. tubing O.D. | Elbow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Available in straight, "T", and elbow shapes for unmatched versatility
- Provided with a nut that compresses rigid tubing against the fitting body for high-pressure applications
- Excellent for use with tubing manufactured from fluoropolymers, other rigid plastics and metals
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
- Sterilization through autoclaving or ethylene oxide (ETO)
Specifications
Compression Fitting | |
PFA | |
Autoclave or Ethylene Oxide |
Autoclavable | |
1 Each |