missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Autoclavable Glass Laboratory Bottle

Manufactured from borosilicate glass. DURAN™ Autoclavable Glass Laboratory Bottles can be used for storage, sample preparation, and transport.

Brand:  Duran™ 218050806

UNSPSC : 24122003

Code : NEW

Additional Details : Weight : 0.32000kg

 View more versions of this product

Product Code. 13417119

  • £120.00 / Pack of 10


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Easy-to-read scale and large labelling field in fired-on, highly durable white ceramic
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
  • Service temperature level of screw cap and pouring ring: +140 °C
  • Autoclavable up to +121°C
  • ISO 4796-1
Specifications

Specifications

10mL
yes
10Pack
Bottle, Laboratory
36mm
Polypropylene
Borosilicate Glass
Clear
Yes
50mm