missing translation for 'onlineSavingsMsg'
Learn More

Watson Marlow™ Autoclavable Beige/opaque Thermoplastic Elastomer Marprene Tubing

Brand:  Watson Marlow™ 9020064032

Code : NEW

Additional Details : Weight : 15.00000kg

 View more versions of this product

Product Code. 15302424

  • £362.00 / 15m


Estimated Shipment
06-02-2018
Add to basket

Specifications

Specifications

Yes
80°C
Thermoplastic Elastomer
Thermoplastic Elastomer
2263psi
Yes
3.2mm
6.4mm
Yes
15m
Marprene Tubing
Beige/opaque
5 to 80°C
For high chemical resistance to acids and alkalis
1Each
Videos