missing translation for 'onlineSavingsMsg'
Learn More

Watson Marlow™ Autoclavable Beige/opaque Thermoplastic Elastomer Marprene Tubing

Brand:  Watson Marlow™ 902.0064.024

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12466330

  • £399.00 / Each


Estimated Shipment
13-06-2018
Add to basket

Description

Description

Marprene is a long life tubing, highly resistant to attack by oxidising agents including ozone, peroxides and hypochlorite. It has high acid/alkali resistance and good resistance to animal and vegetable oils. Autoclavable, Marprene may be steam sterilized at 135°C or cold sterilized by ethylene oxide.
Specifications

Specifications

Yes
Beige/opaque
Marprene Tubing
For high chemical resistance to acids and alkalis
2263psi
1Each
2.4mm
6.4mm
Thermoplastic Elastomer
1500cm
80°C
5°C
Acids, Alkalies
Videos
Documentation