missing translation for 'onlineSavingsMsg'
Learn More

Watson Marlow™ Autoclavable Beige/opaque Thermoplastic Elastomer Marprene Tubing

Brand:  Watson Marlow™ 9020127032

Code : NEW

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10471355

  • £675.00 / Each


Estimated Shipment
13-02-2018
Add to basket

Specifications

Specifications

Yes
80°C
Thermoplastic Elastomer
Thermoplastic Elastomer
2263psi
Yes
3.2mm
12.7mm
Yes
15m
Marprene Tubing
Beige/opaque
5 to 80°C
For high chemical resistance to acids and alkalis
1Each
Videos