missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable 1421B Tyvek™ Mini-Muffs
Shop All Keystone Cleanroom Products Products

Click to view available options
Width (Metric):
1.3 to 2.5 cm
10.2 to 14 cm
14 to 20.3 cm
2.5 to 4.4 cm
20.3 to 30.5 cm
4.4 to 6.4 cm
6.4 to 10.2 cm
8.9 to 12.1 cm
Unit Size:
Pack of 1000
Pack of 500
Description
- Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
- Prevents dust and other particulate from entering orifices of any size
- Autoclavable - can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing a superior barrier post sterilization
- Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
- Manufactured and packaged in a Controlled Cleanroom Environment
- Resists tearing and punctures
- Eliminates Autoclave Tape Residue
- Made from 1421B Tyvek Material
- Latex-free rubber
- Hydrophobic
- Lint-Free
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance (COC) |
| Closure Type | None |
| Color | White |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| For Use With (Equipment) | Pharmaceutical Equipment and Components |
| Material | Tyvek |
| Sterility | Non-sterile |
| Temperature Range (English) | Up to 250°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction