Learn More
ATAGO™ Master-2M Refractometer
The MASTER-M series is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually. The ATAGO™ Master-2M Refractometer is a Mid-range model of the MASTER-M, and a successor model to the conventional N-2E.
Brand: ATAGO™ 2323
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Measurement range Brix 28.0 to 62.0%
- Constructed of metal; for salty and acidic samples, choose the plastic body (MASTER-2PM)
- Not equipped with the Automatic Temperature Compensation feature
Specifications
Refractometer | |
Master-2M | |
Min. Scale ±0.2% |
28.0 to 62.0 Brix | |
±0.2% | |
Brix |