Saint Gobain Performance Plastics™ AstiPure™ RF1 Series PFA Male Tube Connector

Use these fittings to deliver corrosive fluids. Saint Gobain Performance Plastics™ AstiPure™ RF1 Series PFA Male Tube Connector are leak proof and reliable under a wide range of temperatures and pressures.

Overview
Brand: Saint Gobain Performance Plastics™

Manufacturer Part Number: 070535-21-ND

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 2.00000kg



Product Code. 14815481

Quantity Price
1 £ 31.6 / Pack of 12
Estimated Shipment
25-05-2017
Add to basket


Description and Specification

Specification

Length (Metric) 40mm
Material PFA
Product Type Male Tube Connector
Fits Tubing For 4 x 6mm dia. tubing
Size 12mm
No. per Pack 1Each
Thread Size 1/8 in. NPT
For Use With For 4 x 6mm dia. tubing