missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Low Retention Universal Pipette Tips
Specifically designed for eliminating sample retention within the pipette tip
£61.35 - £89.45
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Format | Rack |
Tip Style | Low Retention |
Product Code | Brand | Format | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
11560065
|
Thermo Scientific™
3941-05 |
Rack | 0.5 to 200 μL | Low Retention |
£61.35
Pack of 960 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||
11569984
|
Thermo Scientific™
3581-05 |
Rack | 100 to 1000 μL | Low Retention |
£89.45
Pack of 800 |
In Stock
Log in to see stock. |
|||
Description
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Reference marks on many Thermo Scientific ART tips provide a quick and convenient guide to visually establish whether you are pipetting desired volume of liquid
- Sterile tips are DNase, RNase, DNA, ATP, and Endotoxin Free
- Other Thermo Scientific racked and bulk tips are nonsterile and autoclavable
Specifications
Non-Filtered | |
Autoclavable | |
Low Retention |
Sterile | |
Rack | |
ART |