Learn More
Thermo Scientific™ ART Barrier Tips 200ul individually wrapped
ART Barrier tips guarantee 100% protection from carry over contamination
Brand: Thermo Scientific™ 2069IW
99.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : 03
Additional Details : Weight : 0.88000kg
Description
ART Barrier tips are made of virgin polypropylene and incorporates a liduid scavaging filter to prevent any carry over contamination. Certified free of RNase/DNase, DNA, Pyrogen, Endotoxin, ATP, Bioburden, and PCR inhibitors
> 200ul individually wrapped
> self sealing barrier
> sterile > tip to fit most pipettes > guaranteed no carry over contamination
Specifications
ART Barrier tip 200 μL | |
Filtered | |
Natural | |
Not Autoclavable | |
Gamma | |
Barrier | |
500 | |
Universal Fit | |
ART | |
Yes |
1 to 200 μL | |
Sterile | |
Blue | |
ISO13485 | |
Individually Wrapped | |
500 | |
Single-use | |
Yes | |
Polypropylene |