Learn More
Thermo Scientific™ ART™ Barrier Pipette Tips in Hinged Racks
Perform pipetting accurately and consistently with these barrier pipette tips in hinged racks, which seal when exposed to potential contaminants. ART hinged racks are available in low retention, micropoint, extended length and other specialty styles.
£129.00 - £175.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Clean Claims | DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free |
For Use With (Equipment) | Universal Fit |
Product Line | ART |
Product Code | Brand | Description | Volume (Metric) | Format | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Format | Fit for Purpose | Price | Quantity & Availability | ||
10217184
|
Thermo Scientific™
2139-HR |
ART 10, Filtered, Sterile, Hinged Rack | 10 μL | Hinged Rack | Sterile & PCR Ready |
£157.00
Pack of 960 |
In Stock
Log in to see stock. |
||
11942689
|
Thermo Scientific™
2139-05-HR |
ART 10, Filtered, Sterile, Hinged Rack | 10 μL | Hinged Rack | Sterile & PCR Ready |
£174.00
Pack of 960 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
10706815
|
Thermo Scientific™
2149E-HR |
ART 10, Filtered, Sterile, Hinged Rack | 10 μL | Hinged Rack | Sterile & PCR Ready |
£139.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10032874
|
Thermo Scientific™
2149E-05-HR |
ART 20E Ultra-micro, Filtered, Sterile, Hinged Rack | 10 μL | Hinged Rack | Sterile & PCR Ready |
£174.00
Pack of 960 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
||
10401755
|
Thermo Scientific™
2149P-HR |
ART 20P, Filtered, Sterile, Hinged Rack | 20 μL | Hinged Rack | Sterile & PCR Ready |
£156.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10276944
|
Thermo Scientific™
2149P-05-HR |
ART 20P, Filtered, Sterile, Hinged Rack | 20 μL | Hinged Rack | Sterile & PCR Ready |
£174.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10777385
|
Thermo Scientific™
2065-HR |
ART 100, Filtered, Sterile, Hinged Rack | 100 μL | Hinged Rack | Sterile & PCR Ready |
£158.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10746625
|
Thermo Scientific™
2065E-HR |
ART 100E, Filtered, Sterile, Hinged Rack | 100 μL | Hinged Rack | Sterile & PCR Ready |
£157.00
Pack of 960 |
In Stock
Log in to see stock. |
||
12661480
|
Thermo Scientific™
2065E-05-HR |
ART 100E, Filtered, Sterile, Hinged Rack | 100 μL | Hinged Rack | Sterile & PCR Ready |
£174.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10431375
|
Thermo Scientific™
2069-HR |
ART 200, Filtered, Sterile, Hinged Rack | 200 μL | Hinged Rack | Sterile & PCR Ready |
£157.00
Pack of 960 |
In Stock
Log in to see stock. |
||
10768735
|
Thermo Scientific™
2069-05-HR |
ART 200, Filtered, Sterile, Hinged Rack | 200 μL | Hinged Rack | Sterile & PCR Ready |
£175.00
Pack of 960 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||
15173606
|
Thermo Scientific™
2070-HR |
ART Barrier, Filtered, Sterile, Rack | 300 μL | Rack | Sterile & PCR Ready |
£129.00
Pack of 960 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15193606
|
Thermo Scientific™
2070-05-HR |
ART Barrier, Filtered, Sterile, Rack | 300 μL | Rack | Sterile & PCR Ready |
£143.00
Pack of 960 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||
10564914
|
Thermo Scientific™
2179-HR |
ART Barrier, Filtered, Sterile, Hinged Rack | 1000 μL | Hinged Rack | Sterile & PCR Ready |
£158.00
Pack of 768 |
In Stock
Log in to see stock. |
||
Description
Unlike standard filter tips, Thermo Scientific™ ART™ Barrier Hinged Rack Pipette Tips seal when exposed to potential contaminants. The pipette tips from the reload inserts fit securely into the environmentally friendly, reusable hinged racks and the covers may be used as hinged or lift-off style. The locking clasp prevents contamination by keeping remaining tips sterile and offers an easy, one-handed operation. ART hinged racks are available in low retention, micropoint, extended length, and other specialty styles.
Features:- Stackable hinged racks save space in your lab
- Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
Recommended for:
- Liquid Handling
- Molecular Biology
- PCR
- Biotechnology
Specifications
Filtered | |
DNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free | |
ART |
Sterile | |
Universal Fit | |
Sterile & PCR Ready |