missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Arium™ Advance L RO Module
Arium™ Advance L RO Membrane for optimized water consumption.
£1390.00 - £1615.00
Specifications
Feedwater Source | Potable Tap Water |
---|---|
Product Water Type | Reverse Osmosis (Type 3) |
Type | Reverse Osmosis Modules |
Material | Spiral wound membrane, made of polyamid |
Height (Metric) | 53.8 cm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
16827296
|
Sartorius
H2O-CRO-LF-1 |
Low Flow |
£1390.00
Each |
In Stock
Log in to see stock. |
|||||
16817296
|
Sartorius
H2O-CRO-HF-1 |
High Flow |
£1615.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
- The Arium™ Advance L RO module optimize water consumption and typically retain up to 98% of salts and 99% of bacteria.
Specifications
Potable Tap Water | |
Reverse Osmosis Modules | |
53.8 cm |
Reverse Osmosis (Type 3) | |
Spiral wound membrane, made of polyamid | |
10 cm |