Learn More
Velp Scientifica™ AREX Digital PRO System with Probe, Rod, Clam
Digital hot plate stirrer with CerAlTopTM aluminum alloy and ceramic coating, for precisely set speed and temperature. It can be connected to Pt100 and/or VTF for direct temperature control of the liquid.
Brand: Velp Scientifica™ SC20500410
Additional Details : Weight : 2.60000kg
Description
- AREX Digital PRO is one of the most advanced hot plate stirrers.
- By turning the left knob it is possible to adjust the temperature (up to 370 °C), whilst the right one controls the stirring speed (up to 1500 rpm).
SpeedServo™ ensures constant speed even when the viscosity changes (counter-reaction). - The AREX Digital PRO offers the most advanced technology, as it is equipped with digital display to finely set the stirring speed and the temperature.
- The extremely bright and easy-to-read digital display constantly shows the temperature and speed set by the operator.
- AREX Digital PRO comes as a package, including the external probe Pt100, for thermoregulation up to 250 °C, with an accuracy of ± 1.0 °C and offering the possibility to directly thermoregulate and control the liquid.
- The exclusive CerAlTop™ , made of aluminum alloy covered with ceramic, ensures an outstanding temperature homogeneity and optimum heat transfer across the entire surface, of up to 370°C.
- The special protective white ceramic coating that ensures ease of cleaning and excellent resistance to chemicals, scratches and surface abrasions.
Specifications
Aluminum Alloy | |
Probe, Rod, Clam | |
Digital | |
105 mm | |
50/60 Hz | |
280 mm | |
2.6 kg | |
Round | |
20 L |
230 V | |
Technopolymer | |
5.3 in. dia. | |
Ambient to 370°C | |
160 mm | |
630 W | |
Hot Plate Stirrer, Stirrer | |
1 | |
0 to 1500 rpm |