Learn More
Velp Scientifica™ AREX Hot plate stirrer with VTF - System
Hot plate stirrer with CerAlTopTM aluminum alloy and ceramic coating, that can be connected to VTF Vertex digital thermoregulator for direct temperature control of the liquid.
Brand: Velp Scientifica™ SA20500413
Code : NEW
Additional Details : Weight : 3.80000kg
Description
- The exclusive CerAlTop™, made of aluminum alloy covered with ceramic, ensures an outstanding temperature homogeneity and optimum heat transfer across the entire surface, of up to 370 °C.
- The special protective white ceramic coating that ensures ease of cleaning and excellent resistance to chemicals, scratches and surface abrasions.
- For higher performance, AREX hot plate stirrer can be connected to the VTF Digital Thermoregulator.
- VTF ensures perfect and precise thermoregulation up to 300 °C, with premium accuracy of ± 0.5 °C.
- VTF is equipped with a timer, for unsupervised operation and increased productivity.
- The hot plate stirrer AREX ensures a high level of safety and protection for the user.
- The elevated control panel is easily accessible, is positioned at a safe distance from sources of heat and is protected against possible damage caused by liquid spills thanks to a dedicated run-off groove.
- The pressure die-cast structure is designed so that accidental liquid spills cannot reach the internal parts of the hot plate stirrer.
- The hot plate stirrer AREX offers an innovative low profile and attractive design for great comfort.
- The control panel is extremely intuitive.
- By turning the left knob of the hot plate stirrer it is possible to adjust the temperature (up to 370 °C), whilst the right one controls the stirring speed (up to 1500 rpm).
Specifications
Aluminum | |
Arex Heating Magnetic Stirrer, Support Rod, VTF Thermoregulator Fuzzy Logic | |
230 V, 50/60 Hz, 630 W | |
6.1 in. dia. | |
Ambient to 370°C | |
165 mm | |
630 W | |
Hot Plate Stirrer, Stirrer | |
1 | |
0 to 1500 rpm |
230 V | |
Epoxy Painted Aluminum | |
AREX | |
115 mm | |
50/60 Hz | |
280 mm | |
2.6 kg | |
Round | |
20 L |