missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREX-6 Digital Hot Plate Stirrer System with Probe, Rod and Clamp, Ambient to 370°C, Aluminum Alloy

Stirring Range: 30 to 1700 rpm; Shape: Round; Size: 5.3 in. dia.

Brand:  Velp Scientifica™ SB20500461

Additional Details : Weight : 2.60000kg

Product Code. 15855231

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Redefining Safety Standards

  • Independent safety circuits protects the instrument in case of overtemperature
  • The heat is activated by tapping the knob preventing unintentional heat up
  • Hot top warning system prevents potential burning
  • Adjustable temperature limit
  • Probe alarm detects that the probe is not immersed in the medium and stops the heat
  • The fast heating CerAlTop™ plate resist to chemicals and scratches ensuring long life-span
  • The stirring speed ramps up gently avoiding spillages risks
  • The optional and tailor-made Silicon Protective Cover protects the stirrer from spillage damages

Engineered for Performance & Usability

  • PID software controlled thermoregulation for fast, accurate and stable temperature control
  • The torque compensation technology SpeedServo™ maintains the rpm constant as viscosity changes
  • The Alnico Magnet provides state-of-the-art magnetic coupling and guarantees superior peripheral stirring
  • The icons and display ensure the operator always to have a clear readout of the working conditions
  • The rich advanced menu permits the operator to configure the hot plate stirrer with the most suitable setting for each Lab

Unique Features and Improved Productivity

  • Integrated timer for unattended operations
  • Auto-reverse option of the stirring direction for enhanced kinetics
  • The MultiAluBlock™ and the new MonoAluBlock™ permit to perform numerous reactions saving time and bench space
  • The new Hemispheric Bowls set permits to replace oil baths and mantles in order to perform clean and safe reactions with round bottom flasks
  • PTFE Safety Covers are designed to minimize thermal dispersion and increase safety
  • AREX-6 Digital PRO with VTF EVO Wireless Digital Thermoregulator: includes the VTF EVO, Wireless DataBox and TEMPSoft for direct control of the operations from the PC. Temperature control accuracy of 0,5°C with VTF EVO.
Specifications

Specifications

Aluminum Alloy
PT 100 Probe, Rod, Clamp
Digital
105 mm
50/60 Hz
280 mm
2.6 kg
Round
20 L
230 V
Technopolymer
5.3 in. dia.
Ambient to 370°C
160 mm
630 w
Hot Plate Stirrer, Stirrer
1
30 to 1700 rpm
Videos
SDS
Documents
Certificates
Special Offers

Special Offers