missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ AREC.X Digital Stirring Hotplate with VTF Package

Offers maximum performance for a perfect and precise thermoregulation up to 300°C (± 0.5°C) with an integrated timer. VELP Scientifica™ AREC.X Digital Stirring Hotplate with VTF Package can be connected to VTF Vertex digital thermoregulator or to a temperature control probe.

Brand:  Velp Scientifica™ SB20500061

Code : NEW

Additional Details : Weight : 3.30000kg

Product Code. 15339504

  • £560.00 / Each


Estimated Shipment
07-02-2019
Add to basket

Description

Description

Unmatched Operation
  • Ceramic heating plate resists acids, bases and solvents
  • Technopolymer casing resists chemicals, scratches and surface abrasions
  • Maximum temperature 550°C
  • Accepts up to 15 liter flasks
  • Electronic speed regulation up to 1500 rpm
Precise Results
  • SpeedServo™ ensures constant speed even when the viscosity changes
  • Controls to ± 0.5°C with VTF, ± 1°C with probe
  • VTF incorporates timer for unsupervised operation and increased productivity
  • Digital setting and display for temperature and time (on VTF)
Practical Solution
  • White ceramic plate ideal for color change observation
  • Metal vessels can be used on the ceramic plate
  • Low profile design for a heated model
Safety Above All
  • Hot plate warning displayed while cooling to below 50°C
  • Control panel is separated from the heating plate
  • IP 42 protection
  • Protection from liquid spills with run-off groove
Convenient to Use
  • Inclined control panel for easy access and visibility
  • High visibility LED display of temperature (on AREC.X)
  • High power PCM-type driving magnet
Specifications

Specifications

15 L
Room to 550°C
180 x 180 mm
230 V
800 w
344 mm
3.3 kg
Support rod, VTF thermoregulator fuzzy logic
High-power driving magnet type PCM operated by a mono-phase motor for continuous operation
180 mm
344 x 203 x 94 mm
Digital Display LED
1
AREC.X
550°C
1500rpm
1
Ceramic
50 to 60 Hz
94 mm
203 mm
CEI EN 60529: IP 42
Hot Plate Warning whenever the top plate temperature is over 50°C
180 mm
15 L
230 V, 50 to 60 Hz, 800 w
Technopolymer
180 x 180 mm
Ceramic heating plate resists acids, bases and solvents
Stirring hotplate
Videos